Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Avid® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical holder makes changing toilet paper quick and simple
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation hardware and template included
Specifications
- Application:
- Residential
- Base Plate Height:
- 3-1/4
- Collection:
- Avid®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 5-3/16
- Hardware Included:
- Yes
- Height:
- 3-1/4
- Installation Type:
- Wall Mount
- Length:
- 5-5/8
- Material:
- Zinc, Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 5-3/16
- UPC:
- 885612907554
- Width:
- 5-5/8