1.28 gpf Elongated One Piece Toilet in White
Avoir™ 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- 12 in x 9-1/2 in (305 mm x 241 mm) water surface
- Concealed trapway facilitates easy cleaning and enhances design
-
Green
Specifications
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Avoir™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-13/16 in
- Toilet Bowl Width:
- 18-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trap Size:
- 1-15/16 in
- UPC:
- 885612844101
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4 in