24 in. Shower Rail in Oil Rubbed Bronze
Awaken® 24 in. Shower Rail in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable mounting brackets offer installation flexibility
- Adjustable angle of handshower
- Kohler® finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/2 in
- Height:
- 27-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Slide Bar Height:
- 24 in