60 in. Hand Shower Hose in Matte Black
Awaken 60 in. Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60 in (1524 mm) hose length
- Swivel base helps reach target areas
- For use with a hand shower (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Awaken
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 7/8 in
- Length:
- 60 in
- Material:
- Metal
- Type:
- K98359-BL
- UPC:
- 885612843067