This product requires certification to purchase.

60 in. Hand Shower Hose in Polished Chrome

KOHLER

Awaken® 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #K98359-CP
  • Item #4812378
  • Manufacturer Part #98359-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Awaken® 60 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #K98359-CP
  • Item #4812378
  • Manufacturer Part #98359-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hose length: 60"
  • Smooth design is easy to clean
  • Swivel base helps reach target areas
  • Brass swivel ends for durability
  • Kohler® finishes resist corrosion and tarnish
  • For use with a handshower (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Hose
Height:
60
Hose Length:
60
IAPMO Listed:
No
Length:
60
Material:
Metal
NSF Certified:
No
UPC:
885612289490