This product requires certification to purchase.

60 in. Hand Shower Hose in Vibrant® Brushed Moderne Brass

KOHLER

Awaken® 60 in. Hand Shower Hose in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K45982-2MB
  • Item #9273974
  • Manufacturer Part #45982-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® 60 in. Hand Shower Hose in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K45982-2MB
  • Item #9273974
  • Manufacturer Part #45982-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 60 in hose length
  • Brass ends
  • Swivel base helps reach target areas
  • For use with a hand shower (sold separately)
  • Premier finishing process – finishes will resist rusting and corrosion through everyday use
  • For use with any Kohler handshower (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
60 in
Diameter
1-1/2 in
Height
60 in
Hose Length
60 in
Length
60 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Part Type
Shower Hose
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
885612910264