This product requires certification to purchase.

Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Oil Rubbed Bronze

KOHLER

Awaken® B110 Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K72425-2BZ
  • Item #7217236
  • Manufacturer Part #72425-2BZ
4.5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® B110 Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K72425-2BZ
  • Item #7217236
  • Manufacturer Part #72425-2BZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead features transitional nature-inspired design
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2 gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken® B110
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Wide Coverage, Intense Drenching, Targeted Spray
UPC:
885612474704
WaterSense Labeled:
Yes