Multi Function Showerhead in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #72424-G-BN
Awaken® B90 Multi Function Showerhead in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 486-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Showerhead features transitional nature-inspired design
- Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- MasterClean™ sprayface is easy to clean
- Flow rate: 2 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken® B90
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 3-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-11/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Intense Drenching, Targeted Spray
- UPC:
- 885612203113
- WaterSense Labeled:
- Yes