This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

KOHLER

Awaken® G110 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72419-Y-CP
  • Item #10039773
  • Manufacturer Part #72419-Y-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® G110 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72419-Y-CP
  • Item #10039773
  • Manufacturer Part #72419-Y-CP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification
Dimensions & Measurements
Depth
2-15/16 in
Diameter
4-5/16 in
Faucet Connection Size
1/2 in
Height
2-15/16 in
Length
4-5/16 in
Showerhead Flow Rate
2.5 gpm
Width
4-5/16 in
Characteristics & Features
Collection
Awaken® G110
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount, Shower Arm Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Wide Coverage, Intense Drenching, Targeted Spray
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
885612998019