Single Function Showerhead in Vibrant® Polished Nickel
Awaken® G90 Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full-coverage spray for wide and thorough rinsing
- Shower arm and flange not included
- Easy to clean MasterClean sprayface reduces mineral build-up
- Showerhead features contemporary design
- 1.75 gal/min (6.6 l/min) showerhead flow rate
- Spray nozzles cover full area of 3-9/16-in (90 mm) sprayhead
- MasterClean™ sprayface is easy-to-clean
- 1/2-in - 14 NPT connection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Awaken® G90
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-5/8 in
- Diameter:
- 3-9/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-9/16 in
- Length:
- 2-5/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Coverage
- UPC:
- 885612766045
- WaterSense Labeled:
- Yes
- Width:
- 3-9/16 in