This product requires certification to purchase.

Multi Function in Vibrant® Brushed Moderne Brass

KOHLER

Awaken® G90 Multi Function in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72418-G-2MB
  • Item #9274018
  • Manufacturer Part #72418-G-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Awaken® G90 Multi Function in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72418-G-2MB
  • Item #9274018
  • Manufacturer Part #72418-G-2MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Showerhead features contemporary design
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (gallons per minute) showerhead flow rate
  • 1/2 in NPT connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Awaken® G90
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Diameter:
3-9/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-13/16
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Intense Drenching, Targeted Spray, Wide Coverage
UPC:
885612908001
WaterSense Labeled:
Yes
Width:
3-9/16