Hand Shower Holder in Matte Black
Awaken® Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily mounts on the end of your shower arm
- Brass ball joint pivots to angle handshower
- Fits most standard handshower hoses and handshower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/8
- Diameter:
- 1-3/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 1-3/8
- Length:
- 4-3/8
- Material:
- Metal
- Spout Reach:
- 4-3/8
- UPC:
- 885612843913
- Width:
- 1-3/8