Hand Shower Holder in Oil Rubbed Bronze
Awaken® Hand Shower Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Ball joint offers smooth and wide-range movement
- Unique side opening for handshower can be positioned for right or left side use
- Coordinates with other products in the Awaken® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-3/8 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 885612459909
- WaterSense Labeled:
- No
- Width:
- 2 in