Hand Shower Holder in Vibrant® Brushed Nickel
Awaken® Hand Shower Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Ball joint offers smooth and wide-range movement
- Unique side opening for handshower can be positioned for right or left side use
- Coordinates with other products in the Awaken® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-3/8
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Hardware Included:
- Yes
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/8
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 885612288332
- WaterSense Labeled:
- No
- Width:
- 2