This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Nickel

KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98771-BN
  • Item #4554792
  • Manufacturer Part #98771-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98771-BN
  • Item #4554792
  • Manufacturer Part #98771-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily mounts on the end of your showerarm
  • Brass ball joint pivots to angle handshower
  • Fits most standard handshower hoses and handshowers
  • Corrosion resistant finish
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-3/8 in
Length
4-3/8 in
Width
1-3/8 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Part Type
Hand Shower Holder
Material
Metal
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
885612203236