72 in. Hand Shower Hose in Oil Rubbed Bronze
Awaken® 72 in. Hand Shower Hose in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hose length: 72"
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 72 in
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 72 in
- Hose Length:
- 72 in
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 885612210531
- WaterSense Labeled:
- No