Multi Function Hand Shower in Matte Black
Awaken® Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Pallet: 45-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hand shower features contemporary design
- Advanced spray engine provides three spray functions: wide coverage, intense drenching, and targeted spray
- Wide-coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of spray head
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/16
- Hand Shower Flow Rate:
- 1.75
- Height:
- 27-1/2
- Hose Included:
- Yes
- Hose Length:
- 60
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-1/4
- Spray Type:
- Full, Massage
- UPC:
- 885612844170
- WaterSense Labeled:
- Yes
- Width:
- 3-563/1000