This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

KOHLER

Awaken® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K99242-G-BL
  • Item #9208967
  • Manufacturer Part #99242-G-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K99242-G-BL
  • Item #9208967
  • Manufacturer Part #99242-G-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hand shower features contemporary design
  • Three spray functions with ADA non-positive shut off
  • Thumb tab allows for a smooth transition between sprays
  • 24-inch sidebar features adjustable mounting brackets for installation flexibility
  • Includes 60-inch smooth hose
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-86/125
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-5/16
Hand Shower Flow Rate:
1.75
Height:
29-5/8
Hose Included:
Yes
Hose Length:
60
Length:
3-5/8
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
29-5/8
Spray Type:
Full, Massage
UL Listed:
No
UPC:
885612844828
WaterSense Labeled:
Yes
Width:
4-5/16