Multi Function Hand Shower in Matte Black
Awaken® Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Awaken hand shower features a contemporary design
- Three spray functions and ADA non-positive shut off
- Thumb tab allows for a smooth transition between sprays
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- 36-inch metal slidebar
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 41-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 41-5/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 36 in
- Spray Type:
- Wide
- UPC:
- 885612844842
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16 in