This product requires certification to purchase.

Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K72421-G-2BZ
  • Item #7629163
  • Manufacturer Part #72421-G-2BZ
4.1 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Oil Rubbed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K72421-G-2BZ
  • Item #7629163
  • Manufacturer Part #72421-G-2BZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Awaken B-Series handshower features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
10-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide
UPC:
885612695604
WaterSense Labeled:
Yes
Width:
4-5/8 in