Multi Function Hand Shower in Oil Rubbed Bronze
Awaken® Multi Function Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Awaken B-Series handshower features a transitional design inspired by nature
- Advanced spray engine provides four alternate experiences: wide coverage, intense drenching, targeted massage spray, and reduced-flow spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Water-saving spray meets ADA requirement for non-positive shutoff
- Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
- MasterClean(TM) sprayface is easy to clean
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/8 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 29-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 5-1/2 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 29-5/8 in
- Spray Type:
- Wide, Massage
- UPC:
- 885612713476
- WaterSense Labeled:
- Yes
- Width:
- 4-5/8 in