This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K72415-Y-CP
  • Item #10039764
  • Manufacturer Part #72415-Y-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K72415-Y-CP
  • Item #10039764
  • Manufacturer Part #72415-Y-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
3-5/8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-5/16 in
Hand Shower Flow Rate
2.5 gpm
Height
9-5/8 in
Length
9-5/8 in
Width
4-5/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Awaken®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount, Deck Mount
Handle Type
Less Handles
Pause Control
No
Showerhead Function
Multi
Spray Type
Targeted Spray
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B651
WaterSense Labeled
No
UPC
885612997937