Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides three spray functions: wide coverage, intense drenching, and targeted spray
- Wide-coverage spray produces an encompassing spray for everyday use
- Hand shower features contemporary design
- Spray nozzles cover full area of spray head
- Thumb tab allows for a smooth transition between sprays
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-8593, K-9514, K-45981 and K-45982 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- Diameter:
- 3-9/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Height:
- 8-7/8 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-9/16 in
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount, Wall Mount
- Length:
- 8-7/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Intense Drenching, Targeted Spray
- WaterSense Labeled:
- Yes