This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K98361-G-CP
  • Item #7629187
  • Manufacturer Part #98361-G-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K98361-G-CP
  • Item #7629187
  • Manufacturer Part #98361-G-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Awaken G-Series handshower features a contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-9/16
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-9/16
Hand Shower Flow Rate:
1.75
Height:
27-1/4
Hose Included:
Yes
Hose Length:
60
Length:
12
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
24
Spray Type:
Wide
UL Listed:
No
UPC:
885612713353
WaterSense Labeled:
Yes
Width:
3-9/16