This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #99243-G-CP
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99243-CP
  • Item #5070211
  • Manufacturer Part #99243-CP
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #99243-G-CP
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99243-CP
  • Item #5070211
  • Manufacturer Part #99243-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handshower features transitional design inspired by nature
  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Flow rate: 2 gpm
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-5/8 in
Hand Shower Flow Rate:
2.0 gpm
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
29-5/8 in
Spray Type:
Full, Massage, Pause, Wide
UL Listed:
No
UPC:
885612338952
WaterSense Labeled:
Yes