This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K72415-Y-2MB
  • Item #10039761
  • Manufacturer Part #72415-Y-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K72415-Y-2MB
  • Item #10039761
  • Manufacturer Part #72415-Y-2MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount, Deck Mount
Hand Shower Diameter:
4-5/16 in
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Less Handles
Height:
9-5/8 in
Hose Included:
No
Length:
9-5/8 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Targeted Spray
UPC:
195711029744
WaterSense Labeled:
No
Width:
4-5/16 in