This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72414-G-2MB
  • Item #9273961
  • Manufacturer Part #72414-G-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72414-G-2MB
  • Item #9273961
  • Manufacturer Part #72414-G-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand shower features contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide-coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of spray head
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 LPM) flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3-11/16
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Diameter:
3-9/16
Hand Shower Flow Rate:
1.75
Height:
8-7/8
Hose Included:
No
IAPMO Listed:
Yes
Length:
3-11/16
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide
UPC:
885612907943
WaterSense Labeled:
Yes
Width:
3-9/16