Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount, Deck Mount
- Hand Shower Diameter:
- 4-5/16
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Less Handles
- Height:
- 9-5/8
- Hose Included:
- No
- Length:
- 9-5/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Targeted Spray
- UPC:
- 885612997920
- WaterSense Labeled:
- No
- Width:
- 4-5/16