This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Nickel

KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23218-BN
  • Item #9364175
  • Manufacturer Part #23218-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23218-BN
  • Item #9364175
  • Manufacturer Part #23218-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: wide coverage, intense drenching, and targeted spray.
  • Wide-coverage spray produces an encompassing spray for everyday use.
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair.
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar).
  • Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
7-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5
Height:
9-5/8
Hose Included:
Yes
Hose Length:
60
Length:
13-9/16
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Pause, Wide
UL Listed:
No
UPC:
885612922557
WaterSense Labeled:
No
Width:
13-9/16