Multi Function Hand Shower in Vibrant® Brushed Nickel
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Awaken G-Series handshower features a contemporary design
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
- MasterClean(TM) sprayface is easy to clean
- 1.75 gpm (gallons per minute) flow rate
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 27-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 12 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-1/2 in
- Spray Type:
- Wide
- UPC:
- 885612713360
- WaterSense Labeled:
- Yes
- Width:
- 3-9/16 in