Multi Function Showerhead in Matte Black
Awaken® Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-5/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-13/16
- IAPMO Listed:
- Yes
- Length:
- 2-13/16
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- UL Listed:
- No
- UPC:
- 885612750198
- WaterSense Labeled:
- Yes
- Width:
- 4-5/16