Multi Function Showerhead in Oil Rubbed Bronze
Awaken® Multi Function Showerhead in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Awaken G-Series showerhead features a contemporary design
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- MasterClean(TM) sprayface is easy to clean
- 1.75 gpm (gallons per minute) showerhead flow rate
- 1/2-inch NPT connection
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-13/16 in
- Diameter:
- 4-5/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes