This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

KOHLER

Awaken® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72418-H-CP
  • Item #7629239
  • Manufacturer Part #72418-H-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K72418-H-CP
  • Item #7629239
  • Manufacturer Part #72418-H-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Awaken G-Series showerhead features a contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean(TM) sprayface is easy to clean
  • 1.5 gpm (gallons per minute) showerhead flow rate
  • 1/2-inch NPT connection
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/16
Diameter:
3-9/16
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-13/16
IAPMO Listed:
Yes
Length:
2-3/4
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Multi
Spray Type:
Wide
UL Listed:
No
UPC:
885612695758
WaterSense Labeled:
Yes
Width:
3-9/16