This product requires certification to purchase.

Multi Function Showerhead in Vibrant Brushed Nickel

KOHLER

Awaken® Multi Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K72419-Y-BN
  • Item #10039772
  • Manufacturer Part #72419-Y-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K72419-Y-BN
  • Item #10039772
  • Manufacturer Part #72419-Y-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-15/16 in
Diameter:
4-5/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
2-15/16 in
Length:
4-5/16 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Targeted Spray
UPC:
885612998002
WaterSense Labeled:
No
Width:
4-5/16 in