This product requires certification to purchase.

Multi Function Showerhead with Hand Shower in Matte Black

KOHLER

Awaken® Multi Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #K76471-G-BL
  • Item #9031033
  • Manufacturer Part #76471-G-BL
4.6 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Multi Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #K76471-G-BL
  • Item #9031033
  • Manufacturer Part #76471-G-BL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes K-72419-G Awaken showerhead, K-72415-GAwaken hand shower, K-45906 HydroRail-S shower column and K-45982 Awaken 60 in ribbon hose
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab smoothly transitions between sprays
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) maximum showerhead/hand shower flowrate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at the base of the column makes for easy toggling between handshower and showerhead
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
25-3/4 in
Hose Included:
Yes
Length:
6-1/4 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide
UL Listed:
No
UPC:
885612843814
WaterSense Labeled:
Yes
Width:
6-1/4 in