This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72416-BN
  • Item #4813142
  • Manufacturer Part #72416-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72416-BN
  • Item #4813142
  • Manufacturer Part #72416-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Showerhead features contemporary design
  • Full coverage spray produces an encompassing spray for everyday use
  • Spray nozzles cover full area of sprayhead
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.5 gpm
  • Showerarm and flange not included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
3-9/16 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Length
2-5/8 in
Shower Arm Reach
2-5/8 in
Showerhead Flow Rate
1.5 gpm
Width
3-9/16 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612202963