This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K76465-Y-BN
  • Item #10039797
  • Manufacturer Part #76465-Y-BN
3.1 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K76465-Y-BN
  • Item #10039797
  • Manufacturer Part #76465-Y-BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spray performance delivers a drenching rain experience
  • Angled nozzles provide a full-coverage spray
  • Adjustable swivel ball joint allows for precise spray adjustment
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Recommended for use with HydroRail shower columns K-45210, K-45212, K-45211, and K-45209 (sold separately)
  • Coordinates with other products in the Awaken collection
  • Wall or ceiling - mount
  • 1/2 - 14 NPT connection
  • Shower arm and flange sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2 in
Diameter:
9-13/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount, Shower Arm Mount
Height:
2 in
Length:
9-13/16 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Drenching Rain
UPC:
885612998200
WaterSense Labeled:
No
Width:
9-13/16 in