Supply Elbow in Vibrant® Brushed Nickel
Awaken® Supply Elbow in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 432-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Coordinates with other products in the Awaken® collection
- Kohler® finishes resist corrosion and tarnish
- Less check valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-313/1000
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Hardware Included:
- Yes
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-15/16
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 885612288356
- Width:
- 2