Two Handle Single Function Shower Faucet in Matte Black (Trim Only)
Awaken® Two Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-function hand shower offers three spray experiences wide coverage, intense drenching and targeted
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Hand shower holder pivots to adjust the angle of the spray
- Simple thumb tab smoothly transitions between sprays
- Single function rain head
- A single handle controls both on/off activation and temperature setting
- MasterClean™ spray face features an easy to clean surface that withstands mineral buildup and maximizes spray performance
- Adjustable mounting brackets offer installation flexibility
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14-5/8 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Length:
- 14-5/8 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 14-5/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UPC:
- 195711104892
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in