This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Awaken® Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #K26914-Y-CP
  • Item #10346415
  • Manufacturer Part #26914-Y-CP
3.9 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #K26914-Y-CP
  • Item #10346415
  • Manufacturer Part #26914-Y-CP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-function hand shower offers three spray experiences wide coverage, intense drenching and targeted
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Hand shower holder pivots to adjust the angle of the spray
  • Simple thumb tab smoothly transitions between sprays
  • Single function rain head
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ spray face features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification
Dimensions & Measurements
Depth
14-5/8 in
Faucet Connection Size
1/2 in
Height
24 in
Length
14-5/8 in
Shower Arm Reach
14-5/8 in
Showerhead Flow Rate
2.5 gpm
Width
9-1/2 in
Characteristics & Features
Collection
Awaken®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
G Threaded
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
195711104854