This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Awaken® Two Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #K26914-G-2MB
  • Item #10346410
  • Manufacturer Part #26914-G-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Two Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #K26914-G-2MB
  • Item #10346410
  • Manufacturer Part #26914-G-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-function hand shower offers three spray experiences wide coverage, intense drenching and targeted
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Hand shower holder pivots to adjust the angle of the spray
  • Simple thumb tab smoothly transitions between sprays
  • Single function rain head
  • A single handle controls both on/off activation and temperature setting
  • MasterClean™ spray face features an easy to clean surface that withstands mineral buildup and maximizes spray performance
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
14-5/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
24 in
IAPMO Listed:
Yes
Length:
14-5/8 in
Number of Handles:
Two Handle
Shower Arm Reach:
14-5/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UPC:
195711104908
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
9-1/2 in