Lavatory Sink with Overflow in Stainless Steel
Bachata® Lavatory Sink with Overflow in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bachata
- 20 gauge stainless steel
- Undermount or self-rimming installation
- Interior dimensions: 17" x 14"
- Unique four-square overflow design
- Includes installation hardware
- Bowl Size: 19 7/8" x 16 11/16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Bachata®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-5/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 650531669834
- Vessel Only:
- Yes