Backsplash in Calacatta
Backsplash in Calacatta
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quartz backsplash adds beauty and long-lasting durability to bathroom vanity
- For use with Kohler 30 vanity sets
- Includes one panel
- Optional 18 in side splash available (K-25819, sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-33536-ASB, K-33544-ASB, K-33552-ASB, K-33578-ASB
- Color Finish Category:
- Whites
- Color Finish Name:
- Calacatta
- Height:
- 4 in
- Length:
- 30-1/8 in
- Material:
- Stone
- Origin:
- Global
- Product Type:
- Backsplash
- UPC:
- 885612943675
- Width:
- 13/16 in