31 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Bakersfield™ 31 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-rimming Installation
- Four-hole faucet drilling
- Single-basin design
- Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
- Classic-style sink has room for even the largest pots, pans and dishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Bakersfield™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 15 in x 8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31 in x 22 in
- UPC:
- 040688487236