1-3/8 in. Drawer Pull in Polished Chrome
Bancroft® 1-3/8 in. Drawer Pull in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
- Installation template and tools included
Specifications
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8
- Hardware Type:
- Drawer Pull
- Height:
- 5/8
- Length:
- 3
- Material:
- Metal, Zinc
- Style:
- Traditional
- UPC:
- 650531427380
- Width:
- 1-3/8