This product requires certification to purchase.

1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

KOHLER

Bancroft® 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #K4633-0
  • Item #2375656
  • Manufacturer Part #4633-0
4.1 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® 1.6 gpf Toilet Tank in White with Left-Hand Trip Lever

  • Fast #
  • Part #K4633-0
  • Item #2375656
  • Manufacturer Part #4633-0
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Standard left-hand trip lever included
  • Combine with K-4281 Bancroft® elongated toilet bowl to create K-3487 Bancroft® elongated toilet with polished chrome trip lever
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
15 in
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
UPC:
650531241603
WaterSense Labeled:
No
Width:
18-1/4 in