This product requires certification to purchase.

100W 1-Light Incandescent Vanity Fixture in Oil Rubbed Bronze

KOHLER

Bancroft® 100W 1-Light Incandescent Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #K11421-2BZ
  • Item #4490552
  • Manufacturer Part #11421-2BZ
5 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® 100W 1-Light Incandescent Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #K11421-2BZ
  • Item #4490552
  • Manufacturer Part #11421-2BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Bancroft®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
6-23/32 in
ETL Listed:
No
Glass Type:
Frosted
Height:
7-11/16 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
UPC:
885612186812
Volts:
120V
Watts:
100 W
Width:
6-3/4 in