Bancroft® 3-function Hand Shower in Polished Chrome

Part #K22163-G-CP  |  Item #7730118  |  Manufacturer Part #22163-G-CP

$86.63 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3-sprays including Katalyst, massage and silk sprays with pause
  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Bancroft Collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B651, CSA B125.1]

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/4 in

EPA Compliant: Yes

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Diameter: 5-3/16 in

Hand Shower Flow Rate: 1.75 gpm

Height: 11-13/16 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Pause Control: Yes

Showerhead Function: Multi

Spray Type: [Full Coverage, Pulsating Massage, Silk Spray]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 5-3/16 in