Diverter Tub Spout in Oil Rubbed Bronze
Bancroft® Diverter Tub Spout in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with the Bancroft® collection
- Diverter spout with slip-fit connection
- Material: Metal
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Type:
- Diverter
- UPC:
- 885612119742
- WaterSense Labeled:
- No