This product requires certification to purchase.

Diverter Tub Spout in Oil Rubbed Bronze

KOHLER

Bancroft® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K10589-2BZ
  • Item #4387130
  • Manufacturer Part #10589-2BZ
5 out of 5 Customer Rating
Brand image
KOHLER

Bancroft® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #K10589-2BZ
  • Item #4387130
  • Manufacturer Part #10589-2BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with the Bancroft® collection
  • MasterClean™ sprayface is easy-to-clean
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
Bancroft®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Metal
NSF Certified:
No
Spout Height:
3 in
Spout Type:
Diverter
UPC:
885612119759
WaterSense Labeled:
No
Width:
2-3/4 in